Order Entry
China
ContactUsLinkComponent
 
Multimodal chromatography columns, HiTrap™ Capto Core 700
  GEHE17-5481-51
undefined
Multimodal chromatography columns, HiTrap™ Capto Core 700
  GEHE17-5481-51

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Particle Size:
    90 µm
  • Max. pressure:
    5 bar
  • Capacity:
    5×1 ml
  • Description:
    HiTrap™ Capto Core 700
  • Seq:
    02
  • pH range:
    3 - 13
  • Storage:
    4 ...30 °C, 20% Ethanol
  • Column hardware:
    PP
  • Bed dimensions:
    7×25 mm
  • Pk:
    5

 

 

HiTrap™ Capto Core 700 is prepacked with Capto Core 700, a multimodal BioProcess medium for intermediate purification and polishing of viruses and other large biomolecules.

  • High capacity and productivity in flowthrough mode
  • Wide operational window of pH and conductivity
  • Prepacked HiTrap™ columns for easy screening and convenient process development, as well as small scale purification

Capto Core 700 is a novel, layered bead chromatography resin consisting of a porous outer layer and ligand-activated core. The octylamine ligands found in the core of the beads are multimodal, being both hydrophobic and positively charged. These internalised ligands bind impurities strongly over a wide range of pH and salt concentration. The pores of the bead outer layer prevent large targets (Mr >700000) from binding to the ligands while smaller impurities can enter freely into the beads where they are captured.