Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Flow rate:0,8 - 3,9 ml/min
- Particle Size:90 µm
- Max. pressure:8 bar
- Capacity:4,7 ml
- Description:HiScreen™ Capto Core 700
- Seq:01
- pH range:3 - 13
- Storage:4 to 30 °C, 20% Ethanol
- Column hardware:PP
- Bed dimensions:7,7×100 mm
- Pk:1
Specifications
About this item
Capto Core 700 is designed for intermediate purification and polishing of viruses and other large biomolecules.
- For intermediate purification and polishing of viruses and other large biomolecules (Mr>700000) in flowthrough mode
- Significantly improved productivity and higher flow rates compared with gel filtration methods
- Straightforward optimization due to flowthrough chromatography and robust performance
- Convenient small-scale purification, process development and scale-up using prepacked HiTrap and HiScreen columns
The novel core bead technology and multimodal, octylamine ligand give Capto Core 700 dual functionality, size exclusion and binding chromatography in one chromatography medium (resin).