Hydrophobic interaction chromatography columns, HiPrep™ Phenyl FF
Catalog # GEHE28-9365-45
Supplier: GE HEALTHCARE
Specifications
- Flow rate:2 - 10 ml/min
- Ø int.:16,00 mm
- Particle Size:90 µm
- Max. pressure:5 bar
- Capacity:20 ml
- Description:HiPrep™ Phenyl FF (High Sub) 16/10
- Length:100 mm
- Seq:01
- pH range:3 - 13
- Column hardware:PP
- Pk:1
Specifications
About this item
HiPrep™ Phenyl FF 16/10, are prepacked Phenyl Sepharose™ 6 Fast Flow columns ready to use for hydrophobic interaction chromatography (HIC).
- 20 ml HIC columns provide fast, preparative separation of proteins and other biomolecules
- Provide high capacity, excellent flow properties, and reliable, reproducible separations
- Phenyl Sepharose™ 6 Fast Flow is a well-established, standard aromatic HIC medium for capture and intermediate purification requiring low to medium hydrophobicity
- Two levels of substitution help find optimal selectivity and binding capacity for a given application
- Compatible with simple pump-based configurations or chromatography system
The columns are designed for initial and intermediate purification steps, removing bulk impurities.