Order Entry
China
ContactUsLinkComponent
 
Hydrophobic interaction chromatography columns, HiTrap™ Butyl-S-FF Sepharose™
Catalog # GEHE17-0978-13
Supplier:  GE HEALTHCARE
undefined
Hydrophobic interaction chromatography columns, HiTrap™ Butyl-S-FF Sepharose™
Catalog # GEHE17-0978-13
Supplier:  GE HEALTHCARE

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Flow rate:
    <1 ml/min
  • Particle Size:
    90 µm
  • Max. pressure:
    5 bar
  • Capacity:
    1 ml
  • Description:
    HiTrap™ Butyl-S FF
  • Seq:
    01
  • pH range:
    3 - 13
  • Storage:
    4 to 30 °C, 20% Ethanol
  • Column hardware:
    PP
  • Bed dimensions:
    7×25 mm
  • Pk:
    5

Specifications

About this item

HiTrap™ Butyl-S-FF are prepacked Butyl-S Sepharose™ 6 Fast Flow columns for hydrophobic interaction chromatography (HIC).

  • Butyl-S Sepharose™ 6 Fast Flow is well-established and is the least hydrophobic medium in the Sepharose™ Fast Flow HIC range
  • Can be used with syringes, single laboratory pump or chromatography system such as ÄKTA design
  • High flow rates and high capacities
  • Excellent and easy scale-up achieved by connecting several HiTrap™ columns in series or using HiPrep™ columns

The columns are used for small-scale protein purification as well as for screening of binding and elution conditions.