HiPrep Q FF Columns, Cytiva
Catalog # GEHE28-9365-43
Supplier: GE HEALTHCARE
Specifications
- Flow rate:2 - 10 ml/min
- Ø int.:16,00 mm
- Particle Size:90 µm
- Max. pressure:1,5 bar
- Capacity:20 ml
- Description:HiPrep™ Q FF 16/10
- Length:100 mm
- Seq:01
- pH range:2 - 12
- Exclusion limit:~4 × 10⁶ [Mr] [Globular Proteins]
- Column hardware:PP
- Pk:1
Specifications
About this item
HiPrep Q FF is a strong anion exchanger prepacked with Q Sepharose Fast Flow, ready-to-use for fast, preparative separations of proteins and other biomolecules using ion exchange (IEX) chromatography.
- HiPrep columns provide fast, reliable, and reproducible preparative ion exchange separations
- Good flow rates and high capacity
- The industry standard for ion exchange chromatography
Compatible with single-pump configurations and chromatography systems such as ÄKTA design. Use a weak ion exchanger if the selectivity of a strong ion exchanger is insufficient.