Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
- Flow rate:2 - 10 ml/min
- Ø int.:16,00 mm
- Particle Size:90 µm
- Max. pressure:1,5 bar
- Capacity:20 ml
- Description:HiPrep™ CM FF 16/10
- Length:100 mm
- Seq:01
- pH range:4 - 13
- Column hardware:PP
- Pk:1
HiPrep™ CM FF 16/10 is a weak anion exchanger prepacked with CM Sepharose™ Fast Flow, ready-to-use for fast, preparative separations of proteins and other biomolecules using ion exchange (IEX) chromatography.
- 20 ml HiPrep™ columns provide fast, reliable, and reproducible preparative ion exchange separations
- Good flow rates and high capacity
- The industry standard for ion exchange chromatography
Compatible with single-pump configurations and chromatography systems such as ÄKTA design. Use a weak ion exchanger if the selectivity of a strong ion exchanger is insufficient.