Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Flow rate:2 - 10 ml/min
- Ø int.:16,00 mm
- Particle Size:90 µm
- Max. pressure:1,5 bar
- Capacity:20 ml
- Description:HiPrep™ Q XL 16/10
- Length:100 mm
- Seq:01
- pH range:2 - 12
- Column hardware:PP
- Pk:1
Specifications
About this item
HiPrep™ Q XL 16/10 is a prepacked, ready to use column for ion exchange chromatography.
- Provide high loading capacity and fast purifications
- Optimised for reliable, reproducible separations
- Compatible with simple pump-based configurations and chromatography systems such as ÄKTA design
- Excellent choice for rapid enrichment during initial capture of proteins from start material
- Strong quaternary ammonium (Q) anion exchanger
It is prepacked with Q Sepharose™ XL for initial capture of proteins and other biomoleculs with ion exchange (IEX) chromatography.