Order Entry
China
ContactUsLinkComponent
Affinity chromatography media, Ni Sepharose™ High Performance
Affinity chromatography media, Ni Sepharose™ High Performance
Supplier:  GE HEALTHCARE
Certificates
undefined
Affinity chromatography media, Ni Sepharose™ High Performance
Supplier:  GE HEALTHCARE
Certificates

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • pH range:
    3 - 12
  • Matrix:
    Highly cross-linked agarose, 6%
  • Storage temperature:
    4 - 30 °C
  • Binding capacity:
    At least 40 mg histidine-tagged protein/ml
  • Total ionic capacity:
    15 µmol Ni2+/ml

Specifications