Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Flow rate:<5 ml/min
- Particle Size:15 µm
- Max. pressure:40 bar
- Capacity:1,7 ml
- Description:SOURCE 15PHE 4.6/100 PE
- Seq:01
- pH range:2 - 12
- Storage:4 to 30 °C, 20% Ethanol
- Column hardware:PEEK
- Bed dimensions:4,6×100 mm
- Pk:1
Specifications
About this item
SOURCE 15PHE 4.6/100 PE is a Tricorn high performance column pre-packed with SOURCE 15PHE.
- High resolution separations at high loads and high flow rates
- Wide range of selectivities
- Reproducible quality
- Excellent scalability
- High chemical and physical stability
- Low backpressure
SOURCE 15PHE 4.6/100 PE high capacity makes it an excellent choice for preparative hydrophobic interaction purifications at laboratory scale. In addition, its longer bed height provides increased resolution. The column is also useful for optimization studies during scale-up.