Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Particle Size:75 µm
- Pk:25 ml
- Description:Capto™ Phenyl (high sub)
- pH range:3 - 13
- Matrix:Highly cross-linked agarose
- Ligand:Phenyl
- Storage temperature:4 - 30 °C
- Binding capacity:27 mg BSA/ml
- Type:Liquid
Specifications
About this item
Capto™ Phenyl (high sub) is used in the capture and intermediate stages of protein purification.
- Improved productivity and process economy in downstream operations
- Very high flow rates and large sample volume processing
- Excellent chemical stability
The combination of high capacity, narrow specification range, high flow rate and low backpressure consistently reduces process cycle times and increases productivity.