Order Entry
China
ContactUsLinkComponent
 
Reversed phase FPLC columns, RESOURCE™ RPC
  GEHE17-1182-01
undefined
Reversed phase FPLC columns, RESOURCE™ RPC
  GEHE17-1182-01

 

  • Particle Size:
    15 µm
  • Max. pressure:
    40 bar
  • Capacity:
    3 ml
  • Description:
    RESOURCE™ RPC
  • pH range:
    1 - 12
  • Bed dimensions:
    6,4×100 mm
  • Pk:
    1

 

 

Resource RPC are prepacked SOURCE 15RPC columns designed for rapid screening experiments, method development, and small-scale protein purification using reversed phase chromatography.

  • Wide pH range (1 to 12), outstanding selectivity, chemical resistance, high capacity, and high resolution at high flow rates
  • Excellent scalability, from RESOURCE to FineLINE columns
  • Using ÄKTA™ design and other high-performance liquid chromatography systems

SOURCE 15RPC is based on rigid, monosized 15 µm diameter polystyrene/divinyl benzene beads. The matrix has outstanding selectivity for RPC. The monodispersity of the beads yields stable beds, low back pressures and excellent results at high flow rates.

With its high physical and chemical stability and very high batch-to-batch reproducibility, SOURCE 15RPC is well suited for all stages of an industrial scale operation - from research and process development through scale-up and into production. SOURCE 15RPC offers properties superior to those of other polymeric matrices.