Micro haematocrit capillaries, disposable
Catalog # HECH40565010
Supplier: GLASWARENFABRIK KARL HECHT
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Colour code:Red
- Ext.Ø:1,55 ± 0,05 mm
- Ø int.:0,55 ± 0,05 mm
- Capacity:18 µl
- Description:Hematocrit capillaries, with mark at 60 mm
- Length:75 mm
- Pk:1.000
Specifications
About this item
Sodium heparinized micro haematocrit capillaries with or without mark.
- Disposable
- With red colour code
- Fire-polished at the colour-coded end
Packaging: 100 pieces in a tube, 10 tubes in a box