Order Entry
China
Orders LinkContactUsLinkComponent
 

NMR sample tubes, Standard series

203 mm, ± 75 µm, ± 25 µm, HT
Catalog # GLPRST500-8-BLACK
NMR sample tubes, Standard series
Catalog # GLPRST500-8-BLACK
NMR sample tubes, Standard series
NMR sample tubes, Standard series

203 mm, ± 75 µm, ± 25 µm, HT

Price
Inquire For Price
Log in for availability
1 * 100 件
Product Details & Documents

Glass, Class A, ASTM Type 1.

Specifications
  • Camber:
    ± 75 µm
  • Concentricity:
    ± 25 µm
  • Type:
    HT
  • Length:
    203 mm
  • Seq:
    11