HPLC columns, NUCLEOSIL® CN/CN-RP
Catalog # MANA720024.46
Supplier: MACHEREY-NAGEL
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:10 µm
- Pore size:100 Å
- Length:250 mm
- Seq:04
- Environmentally Preferable:
- USP code:L10,L10
- pH range:2 - 8
- Carbon load:5% (100 Å)
- Phase:CN
- Pk:1
Specifications
About this item
NUCLEOSIL® CN and CN-RP are cyano (nitrile) modified silica phases for HPLC.
- Robust spherical silica gel
- Weakly hydrophobic, mid-polar phase with aromatic and polar selectivity for NP and RP chromatography
- Separation mechanism based on π–π, polar and hydrophobic interactions
EC guard columns are used for analytical EC columns with the Column Protection System guard column holder (554-5851).