Order Entry
China
ContactUsLinkComponent
Single channel macro pipettes, fixed / variable volume, Acura® manual 835F and 835
Single channel macro pipettes, fixed / variable volume, Acura® manual 835F and 835
Catalog # SOCO835.05
Supplier:  Socorex Isba
undefined
Single channel macro pipettes, fixed / variable volume, Acura® manual 835F and 835
Catalog # SOCO835.05
Supplier:  Socorex Isba

Specifications

  • Volume:
    0,5 - 5 ml
  • Seq:
    03
  • Increment:
    0,01 ml
  • Accuracy:
    ±0,6 - 1,5 %
  • Imprecision:
    < 0,3 - 0,6 %
  • Pk:
    1
  • Recommended tips:
    5000 µl

Specifications

About this item

These mechanical pipettes are precision instruments combining high-tech materials with user friendly ergonomics.

  • Interchangeable nozzle filters for added protection against liquid overflow and barrel contamination
  • Optional adapters allow fitting of glass pasteur pipettes on 2 and 5 ml models in addition to PP tips
  • Precision digital display visible at all time
  • Adjustable, soft padded tip ejector (Justip™) fitting most tips
  • Shock, UV-light and autoclaving resistance
  • Tight lip seal and new springs provide for ultra-soft pipetting
  • Autoclavable

Models with fixed volumes show a very stable performance and provide consistent results for any analytical or routine tests. Models with variable volume are ideal for in- and outdoor environmental analysis, clinical chemistry and cell culture.

* Supplied with pasteur pipette adapter incl. two O-rings guaranteeing proper holding and tightness of any standard 2 ml pasteur pipettes (Ø 7 mm).

Delivery information: TrioPack includes: three Acura® 835 manual adjustable pipettes, Qualitips® samples, QC certificates and operating instructions.