CentriVap™ Cold Traps
CentriVap cold trap −84 °C, 230 V, 50 Hz, all 50 Hz cords, 40,9×55,9×53,1 cm
Catalog # LBCP8611190
New Product
Supplier: LABCONCO
Jump to:
Product Details & Documents
CentriVap™ cold traps collect evaporated liquid from a CentriVap concentrator, protecting the vacuum pump and laboratory environment from vapors and fumes.
Brushed, stainless steel and powder-coated steel exterior
- Illuminated temperature graph with endpoint indication
- HCFC-free refrigerant system
- 4-litre, stainless steel collector
- Acrylic or stainless steel lid with two Quick-Disconnect fittings for connection to a CentriVap concentrator
- Stainless steel drain port (with corrosion-resistant, nylon valve)
- −50 °C models feature a ¹/₃ hp compressor (−50 °C in less than 30 min)
- −84 °C models feature two ¹/₃ hp compressors (−84 °C in less than 40 min)
- −105 °C models feature two ¹/₃ hp compressors (−105 °C in less than 40 min)
Certifications: UL, CAN/CSA C22.2.
Specifications
- Descrizione:CentriVap cold trap −84 °C, 230 V, 50 Hz, all 50 Hz cords, 40,9×55,9×53,1 cm
- Seq:13



