Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
CentriVap™ Cold Traps

CentriVap™ Cold Traps

CentriVap cold trap −105 °C, 230 V, 50 Hz, UK, 61,2×60,7×44,7 cm
  LBCP8621150
New Product
 :   LABCONCO
CentriVap™ Cold Traps
  LBCP8621150
 :  LABCONCO
New Product
CentriVap™ Cold Traps
CentriVap™ Cold Traps

CentriVap cold trap −105 °C, 230 V, 50 Hz, UK, 61,2×60,7×44,7 cm

 
SFr. 9’890.00
   
1 * 1 ST
 

CentriVap™ cold traps collect evaporated liquid from a CentriVap concentrator, protecting the vacuum pump and laboratory environment from vapors and fumes.

  • Brushed, stainless steel and powder-coated steel exterior

  • Illuminated temperature graph with endpoint indication
  • HCFC-free refrigerant system
  • 4-litre, stainless steel collector
  • Acrylic or stainless steel lid with two Quick-Disconnect fittings for connection to a CentriVap concentrator
  • Stainless steel drain port (with corrosion-resistant, nylon valve)
  • −50 °C models feature a ¹/₃ hp compressor (−50 °C in less than 30 min)
  • −84 °C models feature two ¹/₃ hp compressors (−84 °C in less than 40 min)
  • −105 °C models feature two ¹/₃ hp compressors (−105 °C in less than 40 min)

Certifications: UL, CAN/CSA C22.2.

 
  • Descrizione:
    CentriVap cold trap −105 °C, 230 V, 50 Hz, UK, 61,2×60,7×44,7 cm
  • Seq:
    23