Rack with 96 Sample Tubes for Use with SampleJet
103,5 mm, 1,7 mm, Yes, 0,20 mm
Codice catalogo BRUKZ106462
New Product
Nome del fornitore: BRUKER DALTRONIK
Rack with 96 Sample Tubes for Use with SampleJet
Codice catalogo BRUKZ106462
Nome del fornitore: BRUKER DALTRONIK
New Product
Vai a
Product Details & Documents
Rack with 96 coded tubes with caps designed for high throughput use with SampleJet. 60 µm camber.
Bruker caps are crafted from high-quality Orgalloy® plastic, offering good resistance to a variety of chemicals and NMR solvents such as CDCl3, MeOD, and DMSO. However, it is advisable to prevent direct contact between the sample solution and the cap.
Specifiche
- Tappo incluso:Yes
- Ø est:1,7 mm
- Spessore parete:0,20 mm
- Lunghezza:103,5 mm



