[(2-DI-TERT-BUTYLPHOSPHINO-2',4',6'-TRII 1 * 5 g
Catalog # AMBDA346866-5G
Supplier: AMBEED
Frequently Bought Together
Metanolo ≥99.9% (by GC), HiPerSolv CHROMANORM® per LC-MS, adatto per UPLC/UHPLC
Supplier: VWR Chemicals
Acetone ≥99.5%, GPR RECTAPUR®
Supplier: VWR Chemicals
Etere etilico ≥99% stabilizzato, GPR RECTAPUR®
Supplier: VWR Chemicals
Diclorometano ≥99.5% stabilizzato, AnalaR NORMAPUR® Reag. Ph. Eur., ACS per analisi
Supplier: VWR Chemicals
Glicerina 85% Ph. Eur.
Supplier: VWR Chemicals
Formammide ≥99.0%, AnalaR NORMAPUR® per analisi
Supplier: VWR Chemicals
Metanolo ≥99.8%, AnalaR NORMAPUR® Reag. Ph. Eur., ACS per analisi
Supplier: VWR Chemicals
Metanolo, LiChrosolv® for liquid chromatography, Supelco®
Supplier: Merck
Acetonitrile, LiChrosolv®, hypergrade per LC-MS, Supelco®
Supplier: Merck
Etanolo assoluto ≥99.5%, EMPLURA®, Supelco®
Supplier: Merck
1-Propanolo ≥99.5%, AnalaR NORMAPUR® Reag. Ph. Eur. per analisi
Supplier: VWR Chemicals