Setacciatori, Tyler Ro-Tap®
Product Details & Documents
For dry sieving. Tyler Ro-Tap® shakers RX 29 CE and RX 30 CE reproduce the circular and tapping motion of hand sieving, but in a repeatable mechanical action. This sieve shaker makes a circular movement of the sieve stack and a mechanical arm makes a tapping movement on the top of the sieve stack, thus creating a perfect and repeatable imitation of hand shaking with additional tapping of the sieve on the side. They are operated in a totally enclosed cabinet, which guarantees the safety of the operator, and reduces the sound emissions significantly.
- Rotation frequency: 278 min⁻¹; tapping frequency 150 min⁻¹
- Separate control device, mounted on the side of the enclosure
- Max. weight of full sieve tower: 3 kg (net load)
- Timer function: 0 to 99 minutes
- Sound emission: <70 dB(A) (with standard sound-absorbing enclosure)
The Ro-Tap® shaker RX 29 CE accepts sieves up to 203 mm diameter. The Ro-Tap® shaker RX 30 CE accepts sieves up to 305 mm diameter. Spare parts are available, please contact your local Avantor sales office for details.
Delivery information: RX 29: Includes clamping system for 6 standard or 13 half height sieves.
RX 30: Includes clamping system for 5 standard or 8 half height sieves.
Documents
Specifiche
- Seq:07
- Tipo:Tyler Ro-Tap® RX 30 CE, CH-plug
Accessories
Informazioni sul prodotto
- Codice catalogoPerDisponibilitàPrice
- Test stand
Informazioni sul prodotto
- Codice catalogoPerDisponibilitàPrice
- Sound absorbing cupboard for test sieve shakerSound absorbing cupboard for test sieve shakerHAVE205323331Ro-Tap® RX-29/RX-30Log in per disponibilità1 * 1 ST - SFr. 1’810.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



