Axygen® LTS Compatible Pipette Tips
LTS compatible, extended length, 1000 µl, +, +, 98,58 mm, Clear, 10 racks, 96 each
Codice catalogo 613-7423
Nome del fornitore: Corning
Axygen® LTS Compatible Pipette Tips
Codice catalogo 613-7423
Nome del fornitore: Corning
Vai a
Product Details & Documents
The new Axygen® LTS compatible pipette tips are ergonomically designed to reduce discomfort and are optimised to work with Rainin LiteTouch™ pipettors. These tips maintain the quality users have come to expect from corning.
- Graduation lines for quick accuracy checks
- Ultra-clear USP class VI resin
- Fine point delivery system ensures crisp sample dispensing
Flexible sealing area optimised to work with LTS pipettors enables less force to be used during pipetting.
Certifications: ISO 13485, ISO 14001. RNase-free, DNase-free, human DNA-free, PCR inhibitor-free, and non-pyrogenic.
Specifiche
- Confezione:10 racks, 96 each
- Sterili:+
- Volume:1000 µl
- Lunghezza:98,58 mm
- Stile punta:LTS compatible, extended length
- Colore puntale:Clear
- Filtro:+
- Cat. No.:613-7423
- Environmentally Preferable:Produzione a basso impatto|Imballi sostenibili
- Certificazione ambientale:Compared to conventional plastic racked pipet tips, reduces plastic per case by 70%.
Produced in ISO 14001 Certified facility.
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



