Fristads® 4083 High Visibility Softshell Jackets, Class 2
blu scuro/giallo, XL, Regular
N° de catalogue KWIN125024171XL
Fournisseur: FRISTADS KANSAS
Fristads® 4083 High Visibility Softshell Jackets, Class 2
N° de catalogue KWIN125024171XL
Fournisseur: FRISTADS KANSAS
Aller à
Product Details & Documents
High visibility softshell jacket made of a windproof and water-repellent stretch material suitable for most of the year.
- Windproof, water repellent and breathable
- Stretch material; Functional pockets
- Fleece inside
- Full-length front zip with inside placket
- Chest pocket with zip
- Two front pockets with zip; Inside pocket with zip
- ID-card pocket
Adjustable cuffs with velcro fastening, adjustable hem with drawstring and extended back.
Certifications: EN ISO 20471 class 2. OEKO-TEX® certified.
Spécifications
- Taglia dell'abbigliamento:XL
- Vestibilità del capo:Regular
- Colore:blu scuro/giallo
- Seq:05
- Tessuto:100% polyester
- Cat. No.:KWIN125024171XL
- Sleeve or leg length:Long
- Risk area:HiVis
- Peso:305 g/m²
- Modello:4083
- Applicazioni per abiti:Industrial|Outdoor
- Tipo di chiusura:Con chiusura a zip



