Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Fristads® 4083 High Visibility Softshell Jackets, Class 2

Fristads® 4083 High Visibility Softshell Jackets, Class 2

blu scuro/giallo, M, Regular
Codice catalogo KWIN125024171M
Nome del fornitore:   FRISTADS KANSAS
Fristads® 4083 High Visibility Softshell Jackets, Class 2
Codice catalogo KWIN125024171M
Nome del fornitore:  FRISTADS KANSAS
Fristads® 4083 High Visibility Softshell Jackets, Class 2

blu scuro/giallo, M, Regular

Price
SFr. 197.00
Log in per disponibilità
1 * 1 ST
Product Details & Documents

High visibility softshell jacket made of a windproof and water-repellent stretch material suitable for most of the year.

  • Windproof, water repellent and breathable
  • Stretch material; Functional pockets
  • Fleece inside
  • Full-length front zip with inside placket
  • Chest pocket with zip
  • Two front pockets with zip; Inside pocket with zip
  • ID-card pocket

Adjustable cuffs with velcro fastening, adjustable hem with drawstring and extended back.

Certifications: EN ISO 20471 class 2. OEKO-TEX® certified.

Specifiche
  • Taglia dell'abbigliamento:
    M
  • Vestibilità del capo:
    Regular
  • Colore:
    blu scuro/giallo
  • Seq:
    03
  • Tessuto:
    100% polyester
  • Cat. No.:
    KWIN125024171M
  • Sleeve or leg length:
    Long
  • Risk area:
    HiVis
  • Peso:
    305 g/m²
  • Modello:
    4083
  • Applicazioni per abiti:
    Industrial|Outdoor
  • Tipo di chiusura:
    Con chiusura a zip