Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Pehazell® Clean Cellulose Wadding

Pehazell® Clean Cellulose Wadding

Cleaning layers highly bleached, 370×570 mm, 3×5 kg/pack, 1 pack/box, 12 pack/pallet
Codice catalogo HART9130640
Nome del fornitore:   HARTMANN PAUL
Pehazell® Clean Cellulose Wadding
Codice catalogo HART9130640
Nome del fornitore:  HARTMANN PAUL
Pehazell® Clean Cellulose Wadding

Cleaning layers highly bleached, 370×570 mm, 3×5 kg/pack, 1 pack/box, 12 pack/pallet

Price
278.00 SFr.
Log in per disponibilità
1 * 15 kg
Product Details & Documents

The cellulose wadding with high absorbency. Highly bleached or unbleached cellulose wadding with high absorbency capacity.

  • High absorbency
  • Suitable as absorptive and padding material

Unbleached cellulose is only used for padding and cleaning purposes in general care.

Available as rolls or layers.

Specifiche
  • Confezione:
    3×5 kg/pack, 1 pack/box, 12 pack/pallet
  • Descrizione:
    Cleaning layers highly bleached, 370×570 mm
  • Seq:
    03
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.