Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Precision Balance, L-Platform, XPR

Precision Balance, L-Platform, XPR

XPR32001L, 32,1 kg, 100 mg, 280×360 mm, 40 mg, ±300 mg, 1,5 s, 360W×424D×122H mm
Catalog # METB30316292
Supplier:   Mettler - Toledo
Precision Balance, L-Platform, XPR
Catalog # METB30316292
Supplier:  Mettler - Toledo
Precision Balance, L-Platform, XPR

XPR32001L, 32,1 kg, 100 mg, 280×360 mm, 40 mg, ±300 mg, 1,5 s, 360W×424D×122H mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Precision balance with exceptional results and smart quality assurance.

  • Safe and easy cleaning
  • Outstanding weighing performance
  • Audit-Proof results every time
  • Management of users and routine tests and consistent workflows
  • StatusLight™ uses color to provide instant information on the balance status

The MonoBloc™ weighing cell delivers fast, accurate and reliable results, ensuring high productivity even in challenging weighing conditions. The StatusLight™, LevelControl, and GWP Approved provide at-a-glance information to verify your results are valid and ready for audit any time.

At-a-glance StatusLight™ Green means it is safe to weigh and results will be valid, yellow is a warning, perhaps that a routine test is due, and red means an issue must be resolved before weighing.

Specifications
  • Modello:
    XPR32001L
  • Piatto/dimensioni piattaforma:
    280×360 mm
  • Dimensioni:
    360W×424D×122H mm
  • Seq:
    04
  • Tempo di stabilizzazione:
    1,5 s
  • Leggibilità:
    100 mg
  • Portata:
    32,1 kg
  • Ripetibilità:
    40 mg
  • Linearità:
    ±300 mg
  • Cat. No.:
    METB30316292
  • Interfaccia di comunicazione:
    USB-B (to device), RS232 (integrated/optional), USB-A (to device), Bluetooth (optional), Ethernet (LAN)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.