Bottles, Square, HDPE Natural
2500 ml (2,5 L), OV 80, HDPE, naturale, 122×122×260 mm, 27 pieces per box; 324 pieces per pallet
Codice catalogo RIXI2-0200-2500-80
Nome del fornitore: BERLIN PACKAGING RIXIUS GMBH
Bottles, Square, HDPE Natural
Codice catalogo RIXI2-0200-2500-80
Nome del fornitore: BERLIN PACKAGING RIXIUS GMBH
Vai a
Product Details & Documents
Wide-neck square bottles made of HDPE, natural thread.
- Robust HDPE plastic
- Natural plastic (milky-transparent)
- With retracted labeling field
- Tasteless and odorless
- Ideal for filling chemical-technical substances
- With UN approval for solids
- For high-quality powders and salts, filling goods that require UN approval, ideal for retained samples
- Closure: tamper-evident closure blue and red
HDPE is very popular for packaging food, chemicals and cosmetics, among other things. When uncoloured, the plastic appears milky transparent and is hard but flexible at room temperature.
Specifiche
- Confezione:27 pieces per box; 324 pieces per pallet
- Filettatura:OV 80
- Capacità:2500 ml (2,5 L)
- Colore:naturale
- Materiale:HDPE
- Seq:02
- L×P×A:122×122×260 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



