EasyFrit ES1210 EasySampler Filter Kit
Product Details & Documents
EasyFrit turns EasySampler into a selective solution phase sampling tool for data-rich collection throughout a controlled crystallisation.
- HPLC ready samples
- Eliminate user safety concerns
- Avoid surface fouling
- Transform and increase productivity
- Never miss a reaction event
- Representative and reproducible
- Material: FEP, alloy C-276, C22 alloy
A unique self-flushing mechanism prevents surface fouling and allows unattended sampling over an elongated period under reaction conditions at scale.
Unattended, representative sampling: EasyFrit is a dynamically flushed in situ filter. Its unique mechanism minimizes the risk of surface fouling. It is compatible with all EasySampler 1210 probes.
Automated and unattended sampling: EasyFrit allows for 24/7 data-rich collection of solution-phase information throughout a controlled crystallization, preventing data blind spots.
Representative and reproducible: EasySampler samples from the same position into a fixed volume pocket for accurate analytical data.
Reactions difficult to sample: Easily manage reactions with high solid loading using automated filtration, sample capture, and dilution.
Informazioni per l'ordine: The kit contains one assembled filter and the installation tool.
Specifiche
- Ø:14,2 mm
- Descrizione:Filter kit for ES1210
- Lunghezza:47 mm
- Materiale:FEP
- Seq:02
Accessories
Informazioni sul prodotto
- Codice catalogoDisponibilitàPrice
- Tube set probe 210, PTFE tube, PEEK fittings; 4 pcs in a setTube set probe 210, PTFE tube, PEEK fittings; 4 pcs in a setMETB30247094Log in per disponibilità1 * 1 ST
Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.
Andernfalls erhalten Sie allgemeine Empfehlungen..



