Rotational viscometers, ROTAVISC
Rotational viscometer, Lo-vi, 1 - 6000000 mPas
Catalog # 531-1487
Supplier: IKA
Jump to:
Product Details & Documents
The ROTAVISC series determines the viscosity of liquids in all areas of application from the laboratory to quality control.
- Easy to operate, highest measurement accuracy and stepless speed
- TFT display for an intuitive menu guidance
- Time setting range from 0,017 to 6000 min
- Overload protection and right side rotation
- PT100 connection for external temperature sensor
A digital spirit level also supports the correct set-up of the start-up condition and a simple ramp function simplifies repetitive tasks.
: IP 40 protection class according to DIN EN 60529.
: Includes a spindle set, a protective bracket, temperature sensor, quick connector, hook connector and stand, Ø 16 mm support rod with fastening.
Specifications
- Modello:Lo-vi
- Range di misura:1 - 6000000 mPas
- Descrizione:Rotational viscometer
- Seq:02
- Cat. No.:531-1487
- Elettrico:100 – 240 V
- Peso:7,1 kg
- Interfaccia:USB and RS232 interface
- Temperatura d'uso:5…40 °C
- L×P×A:351×372×629 mm
- Display:TFT, 4,3"
Accessories
Product Information
- Catalog #DescrizioneAvailabilityPrice
- IKAA25000352Adattatore, VOLS-1, per misurare la viscosità di campioni particolarmente preziosi e costosiLog in for availability1 * 1 SET - 1 680.00 SFr.
Product Information
- Catalog #DescrizioneAvailabilityPrice
Product Information
- Catalog #DescrizioneAvailabilityPrice
- IKAA25000387Adatatore, DINS-1, conforme alla norma DIN 53019Log in for availability1 * 1 SET - 2 960.00 SFr.
Product Information
- Catalog #DescrizioneAvailabilityPrice
Product Information
- Catalog #DescrizioneAvailabilityPrice
Product Information
- Catalog #DescrizioneAvailabilityPrice
Product Information
- Catalog #DescrizioneAvailabilityPrice
- IKAA25006851VOL-SP-11, spindle for extended viscosity range, suitable for sample volumes of 11 mlLog in for availability1 * 1 ST - 478.00 SFr.
Product Information
- Catalog #DescrizioneAvailabilityPrice
Product Information
- Catalog #DescrizioneAvailabilityPrice
Product Information
- Catalog #DescrizioneTipoCost. temp.AvailabilityPrice
- IKAA25004524HRC 2 temperature controlHRC 2 control0,05±KLog in for availability1 * 1 ST - 7 770.00 SFr.
Product Information
- Catalog #DescrizionePerAvailabilityPrice
Product Information
- Catalog #DescrizioneAvailabilityPrice
Product Information
- Catalog #DescrizioneAvailabilityPrice
- IKAA25000377Adattatore a spirale, SAS-1, per misurare la viscosità di campioni molto appiccicosi e viscosiLog in for availability1 * 1 SET - 1 560.00 SFr.
Product Information
- Catalog #DescrizioneAvailabilityPrice
- IKAA25006852VOL-SP-13.5, spindle for extended viscosity range, suitable for sample volumes of 13,5 mlLog in for availability1 * 1 ST - 478.00 SFr.
Product Information
- Catalog #DescrizioneAvailabilityPrice
- IKAA25000390Adattatore ELVAS-1 per misurare viscosità molto basseLog in for availability1 * 1 SET - 1 960.00 SFr.
Product Information
- Catalog #DescrizioneAvailabilityPrice
Product Information
- Catalog #DescrizionePerAvailabilityPrice
- IKAA20019397Labworldsoft® 6 StarterSmall configurations with up to 3 devices can be controlled at the same timeLog in for availability1 * 1 ST - 6 670.00 SFr.
Product Information
- Catalog #DescrizioneAvailabilityPrice
Product Information
- Catalog #DescrizionePerAvailabilityPrice
- IKAA20017366Labworldsoft® 6 Pro, with access to the entire device libraryAll configurations with any number of devices can be controlled at the same timeLog in for availability1 * 1 ST - 15 210.00 SFr.
Product Information
- Catalog #DescrizioneAvailabilityPrice
- IKAA25000407Mandrini a palette (set da 4), VAN-1, consentono di misurare la viscosità delle sospensioniLog in for availability1 * 1 SET - 1 490.00 SFr.
Product Information
- Catalog #DescrizioneAvailabilityPrice
Product Information
- Catalog #DescrizionePerAvailabilityPrice
- IKAA20101872Labworldsoft® 6 ViscViscosity measurements for thermostats and pH meters of all manufacturersLog in for availability1 * 1 ST - 1 490.00 SFr.
Product Information
- Catalog #DescrizioneAvailabilityPrice
- IKAA20118239VOL-SP-2.1 Cylinder spindle with hook suspension, 95,8 mmLog in for availability1 * 1 ST - 478.00 SFr.
Product Information
- Catalog #DescrizioneAvailabilityPrice
- IKAA20128647HELISTAND set includes T-spindles for non-flowing samples, EU plugLog in for availability1 * 1 ST - 2 120.00 SFr.
Product Information
- Catalog #DescrizioneAvailabilityPrice
Product Information
- Catalog #DescrizioneAvailabilityPrice
Product Information
- Catalog #DescrizioneAvailabilityPrice
- IKAA25006850VOL-SP-10.4, spindle for extended viscosity range, suitable for sample volumes of 10,4 mlLog in for availability1 * 1 ST - 478.00 SFr.
Product Information
- Catalog #DescrizioneAvailabilityPrice
- IKAA25006849VOL-SP-7.1, spindle for extended viscosity range, suitable for sample volumes of 7,1 mlLog in for availability1 * 1 ST - 465.00 SFr.
Product Information
- Catalog #DescrizioneAvailabilityPrice



