Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Microflex® Mega Texture 93-256 Disposable Nitrile Gloves

Microflex® Mega Texture 93-256 Disposable Nitrile Gloves

Mega texture 93-256, XXL, arancione, 240 mm, Palm thickness: 0,13 mm
Finger thickness: 0,16 mm
Codice catalogo ANSE93-256/10.5-11
Nome del fornitore:   Ansell
Microflex® Mega Texture 93-256 Disposable Nitrile Gloves
Codice catalogo ANSE93-256/10.5-11
Nome del fornitore:  Ansell
Microflex® Mega Texture 93-256 Disposable Nitrile Gloves
Microflex® Mega Texture 93-256 Disposable Nitrile Gloves

Mega texture 93-256, XXL, arancione, 240 mm, Palm thickness: 0,13 mm
Finger thickness: 0,16 mm

Price
SFr. 45.60
Log in per disponibilità
1 * 100 ST
Product Details & Documents

Microflex® Mega Texture 93-256 Disposable nitrile gloves, provide confident grip ​and durable protection.

  • Orange short cuff nitrile disposable glove with raised grip

Enhanced grip: Featuring our Mega Texture surface for consistent grip in wet and dry conditions
Tear resistance: Robust 0,13 mm/5,1 mil palm thickness to resist tearing in use
High visibility: Orange colour to increase visibility while working
Durable: Strong formulation providing durable yet comfortable hand protection
Food approved: Ideal for a wide range of food handling applications

Recommended for: General purpose auto aftermarket, food processing and handling, oil, fluids and filter change, engine transmission and repair, mechanical jobs, maintenance, tire rotation and changes, vehicle maintenance, assembly of parts.

 : Arrette du 05/08/2020, EC 2023/2006, ASTM D6319, EN ISO 21420:2020, FDA21 CFR 177-2600-US Food contact approved, ISO 13485, ISO 9001, ISO 18889.

 : 100 gloves per dispenser, 10 dispensers per case, 1000 gloves per case.

Specifiche
  • Dimensione del guanto:
    XXL
  • Colore:
    arancione
  • Lunghezza:
    240 mm
  • Seq:
    05
  • Spessore:
    Palm thickness: 0,13 mm
    Finger thickness: 0,16 mm
  • Modello:
    Mega texture 93-256
  • Monouso/riutilizzabile:
    monouso
  • Talcati/non talcati:
    Non talcati
  • Resistenza tessile:
    ≥14 MPa
  • Spessore delle dita:
    0,16 mm
  • Tipo polsino:
    Elastico
  • ASTM n.:
    D6319
  • Lunghezza polsino:
    Standard
  • Cat. No.:
    ANSE93-256/10.5-11
  • Spessore palmo:
    0,13 mm
  • Sterilità:
    Non sterile
  • Materiale:
    Nitrile
  • Antistatico:
    +
  • Finitura:
    Fully textured