Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Microflex® Mega Texture 93-256 Disposable Nitrile Gloves

Microflex® Mega Texture 93-256 Disposable Nitrile Gloves

Mega texture 93-256, M, arancione, 240 mm, Palm thickness: 0,13 mm
Finger thickness: 0,16 mm
Codice catalogo ANSE93-256/7.5-8
Nome del fornitore:   Ansell
Microflex® Mega Texture 93-256 Disposable Nitrile Gloves
Codice catalogo ANSE93-256/7.5-8
Nome del fornitore:  Ansell
Microflex® Mega Texture 93-256 Disposable Nitrile Gloves
Microflex® Mega Texture 93-256 Disposable Nitrile Gloves

Mega texture 93-256, M, arancione, 240 mm, Palm thickness: 0,13 mm
Finger thickness: 0,16 mm

Price
SFr. 45.60
Log in per disponibilità
1 * 100 ST
Product Details & Documents

Microflex® Mega Texture 93-256 Disposable nitrile gloves, provide confident grip ​and durable protection.

  • Orange short cuff nitrile disposable glove with raised grip

Enhanced grip: Featuring our Mega Texture surface for consistent grip in wet and dry conditions
Tear resistance: Robust 0,13 mm/5,1 mil palm thickness to resist tearing in use
High visibility: Orange colour to increase visibility while working
Durable: Strong formulation providing durable yet comfortable hand protection
Food approved: Ideal for a wide range of food handling applications

Recommended for: General purpose auto aftermarket, food processing and handling, oil, fluids and filter change, engine transmission and repair, mechanical jobs, maintenance, tire rotation and changes, vehicle maintenance, assembly of parts.

Certifications: Arrette du 05/08/2020, EC 2023/2006, ASTM D6319, EN ISO 21420:2020, FDA21 CFR 177-2600-US Food contact approved, ISO 13485, ISO 9001, ISO 18889.

Confezione: 100 gloves per dispenser, 10 dispensers per case, 1000 gloves per case.

Specifiche
  • Dimensione del guanto:
    M
  • Colore:
    arancione
  • Lunghezza:
    240 mm
  • Seq:
    02
  • Spessore:
    Palm thickness: 0,13 mm
    Finger thickness: 0,16 mm
  • Modello:
    Mega texture 93-256
  • Monouso/riutilizzabile:
    monouso
  • Talcati/non talcati:
    Non talcati
  • Resistenza tessile:
    ≥14 MPa
  • Spessore delle dita:
    0,16 mm
  • Tipo polsino:
    Elastico
  • ASTM n.:
    D6319
  • Lunghezza polsino:
    Standard
  • Cat. No.:
    ANSE93-256/7.5-8
  • Spessore palmo:
    0,13 mm
  • Sterilità:
    Non sterile
  • Materiale:
    Nitrile
  • Antistatico:
    +
  • Finitura:
    Fully textured
Recommandations

Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".

Sinon, vous recevrez des recommandations génériques.