Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Viscometers, ROTAVISC SBS | Avantor

Viscometers, ROTAVISC SBS

Rotational viscometer package, Swiss plug, ROTAVISC SBS hi-vi I HELI Complete S003, 200 - 80000000 mPas
Katalognr. 531-1483
Anbieter:   IKA
Viscometers, ROTAVISC SBS
Katalognr. 531-1483
Anbieter:  IKA
Viscometers, ROTAVISC SBS
Viscometers, ROTAVISC SBS

Rotational viscometer package, Swiss plug, ROTAVISC SBS hi-vi I HELI Complete S003, 200 - 80000000 mPas

Preis
SFr. 5’610.00
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

SBS (Steel Ball Bearing, Suspended) rotational viscometers extend a large part of the application spectrum of the IKA ROTAVISC device family.

  • Easy to use
  • Highest measurement accuracy
  • Infinitely variable speed

Instead of jewel bearing, these devices are equipped with a special ball bearing technology.

They are characterised by their high robustness. Predestined for applications with very high sample throughput, frequent spindle changes, operation in harsher environments, or even frequently changing device locations.

Whether simple or demanding viscosity measurements - with ROTAVISC you get fast and accurate results. Intuitive menu navigation awaits you via the generous 4,3" TFT display. Digital levelling also supports the correct setting of the starting condition. Recurring tasks are facilitated by the simple ramp function.

The accuracy of the ROTAVISC rotary viscometers for Newtonian and non Newtonian liquids is ±1 % of the measuring range. Reproducibility is ±0,2%. With ROTAVISC you have a viscometer in which you can adjust the speed steplessly, but also specify programs or individual speed levels.

Lieferinformationen: Complete packages include ROTAVISC SBS (hi-vi I, hi-vi II, or me-vi control), ROTASTAND, SP set-2, PT 100.8, and Guard rail.

HELI complete packages include ROTAVISC SBS (hi-vi I, hi-vi II, or me-vi control), HELISTAND, T-SP-SET, SP set-2, PT 100.8, and Guard rail.

Technische Daten
  • Modello:
    ROTAVISC SBS hi-vi I HELI Complete S003
  • Range di misura:
    200 - 80000000 mPas
  • Descrizione:
    Rotational viscometer package, Swiss plug
  • Seq:
    15
  • Cat. No.:
    531-1483
  • Peso:
    7,1 kg
  • L×P×A:
    351×372×629 mm
  • Display:
    TFT
Accessories

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA20116428
    Stand for ROTAVISC
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 1’200.00

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA25000434
    Olio di silicone standard, CAL-O-100
    Einloggen für Verfügbarkeit
    1 * 500 mL - SFr. 194.00

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA25000467
    Standard silicone oil, CAL-O-30000
    Einloggen für Verfügbarkeit
    1 * 500 mL - SFr. 194.00

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA25000436
    Olio di silicone standard, CAL-O-1000
    Einloggen für Verfügbarkeit
    1 * 500 mL - SFr. 194.00

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA25000468
    Standard silicone oil, CAL-O-60000
    Einloggen für Verfügbarkeit
    1 * 500 mL - SFr. 194.00

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA20128647
    HELISTAND set includes T-spindles for non-flowing samples, EU plug
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 2’120.00

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA25000352
    Adattatore, VOLS-1, per misurare la viscosità di campioni particolarmente preziosi e costosi
    Einloggen für Verfügbarkeit
    1 * 1 SET - SFr. 1’680.00

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA25006849
    VOL-SP-7.1, spindle for extended viscosity range, suitable for sample volumes of 7,1 ml
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 465.00

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA25000437
    Standard silicone oil, CAL-O-5000
    Einloggen für Verfügbarkeit
    1 * 500 mL - SFr. 194.00

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA25000397
    Olio di silicone standard, CAL-O-5
    Einloggen für Verfügbarkeit
    1 * 500 mL - SFr. 194.00

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA25006851
    VOL-SP-11, spindle for extended viscosity range, suitable for sample volumes of 11 ml
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 478.00

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA25000466
    Standard silicone oil, CAL-O-12500
    Einloggen für Verfügbarkeit
    1 * 500 mL - SFr. 194.00

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA25000435
    Olio di silicone standard, CAL-O-500
    Einloggen für Verfügbarkeit
    1 * 500 mL - SFr. 194.00

Produktinformationen

  • Katalognr.
    Descrizione
    Per
    Verfügbarkeit
    Preis
  • IKAA20017366
    Labworldsoft® 6 Pro, with access to the entire device library
    All configurations with any number of devices can be controlled at the same time
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 15’210.00

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA25000390
    Adattatore ELVAS-1 per misurare viscosità molto basse
    Einloggen für Verfügbarkeit
    1 * 1 SET - SFr. 1’960.00

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA25006852
    VOL-SP-13.5, spindle for extended viscosity range, suitable for sample volumes of 13,5 ml
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 478.00

Produktinformationen

  • Katalognr.
    Descrizione
    Per
    Verfügbarkeit
    Preis
  • IKAA4569000
    Hose, silicone, 2×1,5 m, Ø 8 mm
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 62.90

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA20114188
    VOLS-1 flex adapter set for low volumes
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 855.00

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA25000398
    Olio di silicone standard, CAL-O-10
    Einloggen für Verfügbarkeit
    1 * 500 mL - SFr. 194.00

Produktinformationen

  • Katalognr.
    Descrizione
    Per
    Verfügbarkeit
    Preis
  • IKAA20019397
    Labworldsoft® 6 Starter
    Small configurations with up to 3 devices can be controlled at the same time
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 6’670.00

Produktinformationen

  • Katalognr.
    Descrizione
    Tipo
    Cost. temp.
    Verfügbarkeit
    Preis
  • IKAA25004524
    HRC 2 temperature control
    HRC 2 control
    0,05±K
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 7’770.00

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA25000387
    Adatatore, DINS-1, conforme alla norma DIN 53019
    Einloggen für Verfügbarkeit
    1 * 1 SET - SFr. 2’960.00

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA25000469
    Standard silicone oil, CAL-O-100000
    Einloggen für Verfügbarkeit
    1 * 500 mL - SFr. 194.00

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA25006850
    VOL-SP-10.4, spindle for extended viscosity range, suitable for sample volumes of 10,4 ml
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 478.00

Produktinformationen

  • Katalognr.
    Descrizione
    Per
    Verfügbarkeit
    Preis
  • IKAA20101872
    Labworldsoft® 6 Visc
    Viscosity measurements for thermostats and pH meters of all manufacturers
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 1’490.00

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA25000377
    Adattatore a spirale, SAS-1, per misurare la viscosità di campioni molto appiccicosi e viscosi
    Einloggen für Verfügbarkeit
    1 * 1 SET - SFr. 1’560.00

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA20118239
    VOL-SP-2.1 Cylinder spindle with hook suspension, 95,8 mm
    Einloggen für Verfügbarkeit
    1 * 1 ST - SFr. 478.00

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA25000407
    Mandrini a palette (set da 4), VAN-1, consentono di misurare la viscosità delle sospensioni
    Einloggen für Verfügbarkeit
    1 * 1 SET - SFr. 1’490.00

Produktinformationen

  • Katalognr.
    Descrizione
    Verfügbarkeit
    Preis
  • IKAA25000399
    Olio di silicone standard, CAL-O-50
    Einloggen für Verfügbarkeit
    1 * 500 mL - SFr. 194.00

Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..