Safety Sandals, ACTIVE LINE 209
Product Details & Documents
Active is a line of specialised products recommended for professionals whose work and daily duties require constant movement, as well as standing for many hours. Their light weight helps to reduce leg fatigue. The shock absorber technology absorbs vibrations and unevenness, protects against injuries and ensures high comfort - even during many hours of work. Excellent performance parameters make Active line ideal for hospitals, nursing homes and the food industry.
- Unisex footwear
- Increased breathability
- Increased durability of the upper
- Easy-clean upper
- Sole resistance to acids and bases
- Sole resistance to short-term contact with hot ground at 180 °C
- Integrated insole
- PRT FLEX technology
- SHOCK ABSORBER technology
- SELF CLEAN technology (self-cleaning sole)
Slip resistance on ceramic, coated with SLS solution and on steel, coated with glycerol - slip resistance on ceramic substrate, covered with SLS solution and on steel substrate, covered with glycerol. Antistatic footwear - antistatic properties. Energy absorption in the heel area - energy absorbtion in the heel area. The sole resistant to diesel fuel - sole resistance to diesel fuel.
The upper material is a grain leather, fabric lining and insole material. Weight of half a pair [kg] (for the size 42) 0,3900 kg.
Industries: Hospitals, horeca, gastronomy/kitchen, pharmaceuticals.
Certifications: EN ISO 20347:2012, 19/2022/PPE/1439/B edition 1.
Specifications
- Taglia scarpe:47
- Colore:nero
- Seq:12



