Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
 

Bottles, Narrow Neck, Round

1000 ml, GL 28, 97,5 mm, 218,3 mm, 28 mm
Codice catalogo 215-4654
Nome del fornitore:   BERLIN PACKAGING RIXIUS GMBH
Bottles, Narrow Neck, Round
Codice catalogo 215-4654
Nome del fornitore:  BERLIN PACKAGING RIXIUS GMBH
Bottles, Narrow Neck, Round
Bottles, Narrow Neck, Round

1000 ml, GL 28, 97,5 mm, 218,3 mm, 28 mm

Price
SFr. 151.00
Log in per disponibilità
1 * 20 ST
Product Details & Documents

Clear or amber glass without screw cap.

  • Good chemical and physical properties
  • For applications that do not involve high thermal stresses
  • Round thread in accordance with DIN 168

Excellent for sampling, storing and transporting liquids. Amber coloured to protect light-sensitive materials.

Specifiche
  • Ø est:
    97,5 mm
  • Filettatura:
    GL 28
  • Capacità:
    1000 ml
  • Altezza:
    218,3 mm
  • Seq:
    08
  • Ø interno collo:
    28 mm