Labels for BBP33 printers, type B-727
Printer labels, B-727, B33-5-727, Polyimide, Acrilico permanente, bianco, BBP33, 25,4×12,7 mm, 3 label/row
Codice catalogo BRDY153417
Nome del fornitore: Brady
Vai a
Product Details & Documents
High temperature polyimide (B-727) withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labelling.
- Glossy white polyimide material is thermal transfer printable
- Service temperature of –70 to 100 °C
ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto apply equipment.
Certifications: UL Approved; meets requirements of MIL-STD-202G, method 215K
Specifiche
- Stampante:BBP33
- Tipo:B-727
- Colore:bianco
- Descrizione:Printer labels
- Dimensioni:25,4×12,7 mm
- Materiale:Polyimide
- Seq:13
- Modello:B33-5-727
- Confezione:3 label/row
- Adesivo:Acrilico permanente



