2-[(2-TERT-BUTOXY-2-OXO-ETHYL)-(9H-FLUOREN-9-YLMETHOXYCARBONYL)AMINO]ACETIC ACI
PHBLPBSC362-10G
2-[(2-TERT-BUTOXY-2-OXO-ETHYL)-(9H-FLUOREN-9-YLMETHOXYCARBONYL)AMINO]ACETIC ACI
PHBLPBSC362-10G
Frequently Bought Together
1-Propanolo ≥99%, GPR RECTAPUR®
: VWR Chemicals
4-Metil-2-pentanone ≥97%, TECHNICAL
: VWR Chemicals
Tetraidrofurano 99.8% non stabilizzato per HPLC
: Thermo Fisher Scientific
Piridina ≥99.0% ACS
: Thermo Fisher Scientific
N,N-Dimetilacetammide ≥99.9%, CHROMASOLV™ Plus per HPLC, Riedel-de Haën™
: Honeywell Chemicals
EAU STÉRILE APYROGÈNE BIDON DE 5 LITRES 1 * 5 L
: Sorenson Bioscience
Metanolo, Puriss. p.a. ACS, ISO, Reag. Ph. Eur., Riedel-de Haën™
: Honeywell Chemicals
FISHER CHEMICAL ACETONITRIL UHPLC GRADIENT GRAD
: MARKET SOURCE PART PROCESS
Cicloesano per HPLC
: Thermo Fisher Scientific