Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Labels for BBP33 printers, type B-727

Labels for BBP33 printers, type B-727

Printer labels, B-727, B33-51-727, Polyimide, Acrilico permanente, bianco, BBP33, 25,4×6,4 mm, 3 label/row
Codice catalogo BRDY153412
Nome del fornitore:   Brady
Labels for BBP33 printers, type B-727
Codice catalogo BRDY153412
Nome del fornitore:  Brady
Labels for BBP33 printers, type B-727
Labels for BBP33 printers, type B-727

Printer labels, B-727, B33-51-727, Polyimide, Acrilico permanente, bianco, BBP33, 25,4×6,4 mm, 3 label/row

Price
1 460.00 SFr.
Log in per disponibilità
1 * 1 ROU
Product Details & Documents

High temperature polyimide (B-727) withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labelling.

  • Glossy white polyimide material is thermal transfer printable
  • Service temperature of –70 to 100 °C

ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto apply equipment.

Certifications: UL Approved; meets requirements of MIL-STD-202G, method 215K

Specifiche
  • Stampante:
    BBP33
  • Tipo:
    B-727
  • Colore:
    bianco
  • Descrizione:
    Printer labels
  • Dimensioni:
    25,4×6,4 mm
  • Materiale:
    Polyimide
  • Seq:
    11
  • Modello:
    B33-51-727
  • Confezione:
    3 label/row
  • Adesivo:
    Acrilico permanente
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.