Labels for BBP33 printers, type B-499
Printer labels, B-499, B33-326-499, Nylon, Acrilico permanente, bianco, BBP33, 25,4×101,6 mm, 450/roll
BRDY153094
: Brady
These nylon cloth labels are used for electrical and automation identification, inside-panel component labelling, wire and cable marking.
- Stampante:BBP33
- Tipo:B-499
- Colore:bianco
- Descrizione:Printer labels
- Dimensioni:25,4×101,6 mm
- Materiale:Nylon
- Seq:24
- Modello:B33-326-499
- Confezione:450/roll
- Adesivo:Acrilico permanente



