Cerex® WWP2 SPE Columns
Column Cerex WWP2, WWP2, 300 Å, 30 µm, 6 ml, 200 mg
Codice catalogo TCAT30163879
Nome del fornitore: Tecan
Vai a
Product Details & Documents
Polymeric water-wettable resin ideal for reverse-phase retention of aqueous samples.
- Reversed-phase
- Liquid handler compatible
Special water wettable polymer with 300 Å pore size ideal for protein digest clean up and other protein related workflows.
Specifiche
- Dimensioni particelle:30 µm
- Dimensioni pori:300 Å
- Capacità:6 ml
- Descrizione:Column Cerex WWP2
- Seq:03
- Peso letto:200 mg
- Fase:WWP2
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



