Labels for BBP33 printers, type B-499
Printer labels, B-499, B33-328-499, Nylon, Acrilico permanente, bianco, BBP33, 38,1×152,4 mm, 300/roll
Codice catalogo BRDY153096
Nome del fornitore: Brady
Vai a
Product Details & Documents
These nylon cloth labels are used for electrical and automation identification, inside-panel component labelling, wire and cable marking.
Specifiche
- Stampante:BBP33
- Tipo:B-499
- Colore:bianco
- Descrizione:Printer labels
- Dimensioni:38,1×152,4 mm
- Materiale:Nylon
- Seq:27
- Modello:B33-328-499
- Confezione:300/roll
- Adesivo:Acrilico permanente
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



