XELA UHPLC Columns, C8
Product Details & Documents
A maximum of separation efficiency and perfect selectivity comply with highest demands.
- Optimal resolution is achieved by high separation efficiency and appropriate selectivity
- Powerful
- Fast and sensitive
- UHPLC without limitation
XELA columns for UHPLC combine these two crucial parameters of efficency and selectivity in an excellent manner. Therefore, they are the perfect tool for successful LC separations in the high-performance section.
1,7 µm silica particles with a narrow particle size distribution and a homogeneous pore structure ensure unhindered access to the inner surface. This results in the high spearation efficiency of the XELA UHPLC columns. Applied in UHPLC devices an optimum peak capacity is achieved leadin - depending on the task - either to very short analysis runtime or to a maximum number of separated compounds.
: Individual test certificate is enclosed with each column.
: Columns are delivered in solvent which is suitable for reversed phase chromatography.
Specifiche
- Formato della colonna:Analitica
- Ø int.:3,0 mm
- Dimensioni particelle:1,7 µm
- Dimensioni pori:80 Å
- Lunghezza:50 mm
- Seq:05
- Colonna:Acciaio inossidabile
- Cat. No.:ISERA211-D11G00
- Codice USP:L7
- Pressione max.:1000 bar
- Range di pH:2,5 - 7,5
- Descrizione:Analytical columns
- Condizioni di spedizione:Shipped under testing eluent.
- Con endcapping:High
- Stoccaggio:RT
- Phase name:XELA



