ISAspher HPLC Columns, C8 Select
Product Details & Documents
HPLC column of the ISAspher line guarantee the highest possible reliability in a wide range of applications.
- The production of the silica used as well as the functionalisation are carried out according to highly developed and validated process
- Reliable and proven
- Flexibility and robustness for every HPLC application
This ensure unchanged properties of the stationary phases in terms of selectivity and consistent chemical properties.
Direct scale-up e.g. starting from a particle size of 5 µm to semi-preparative or preparative applications (up to 45 µm particle size) can be easily implemented. Of course, the same applies for a scale-down, e.g. to a 3 µm particle size, if a speed-optimised analytical method has to be established.
Certifications: Individual test certificate is enclosed with each column.
Informazioni per l'ordine: Columns are delivered in solvent which is suitable for reversed phase chromatography.
Specifiche
- Formato della colonna:Analitica
- Ø int.:4,0 mm
- Dimensioni particelle:5 µm
- Dimensioni pori:100 Å
- Lunghezza:100 mm
- Colonna:Acciaio inossidabile
- Cat. No.:ISERA111-R25P00
- Area superficiale:330 m²/g
- Codice USP:L7
- Carico di carbonio:10%
- Pressione max.:400 bar
- Range di pH:2,5 - 7,5
- Condizioni di spedizione:Shipped under testing eluent.
- Con endcapping:Sì
- Stoccaggio:RT
- Phase name:ISAspher
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



