3-chloro-4-nitro-1H-indole 1 * 5 g
PHBLPBLJ8034-5G
Frequently Bought Together
Acetone ≥99%, TECHNICAL
: VWR Chemicals
Acetone ≥99.5%, GPR RECTAPUR®
: VWR Chemicals
2-Propanolo ≥99.0%, GPR RECTAPUR®
: VWR Chemicals
n-Eptano ≥99%, GPR RECTAPUR®
: VWR Chemicals
Diclorometano ≥98% stabilizzato, TECHNICAL
: VWR Chemicals
Etere etilico ≥99% stabilizzato, GPR RECTAPUR®
: VWR Chemicals
Xilene (miscela di isomeri) ≥98%, TECHNICAL
: VWR Chemicals
Acqua, HiPerSolv CHROMANORM® per LC-MS, adatto per UPLC/UHPLC
: VWR Chemicals
Acetone ≥99.8%, AnalaR NORMAPUR® Reag. Ph. Eur., ACS per analisi
: VWR Chemicals
2-Propanolo ≥98%, TECHNICAL
: VWR Chemicals