cis-4-amino-N-methyl-cyclohexanecarboxamide 1 * 1 g
Catalog # PHBLPBJL998-1G
Supplier: Pharmablock (USA)
cis-4-amino-N-methyl-cyclohexanecarboxamide 1 * 1 g
Catalog # PHBLPBJL998-1G
Supplier: Pharmablock (USA)
Frequently Bought Together
Acetonitrile, LiChrosolv®, hypergrade per LC-MS, Supelco®
Supplier: Merck
Etile acetato, EMPROVE® ESSENTIAL Ph. Eur., BP, NF, SAFC®
Supplier: MERCK PRODUCTION CHEMICALS
N,N-Dimetilformammide, anidro (max. 0,015% H<sub>2</sub>O) ≥99.9% per sintesi
Supplier: VWR Chemicals
Diclorometano ≥99% stabilizzato, GPR RECTAPUR®
Supplier: VWR Chemicals
Acetone ≥99.5% (by GC), liquido USP, BP, Ph. Eur., puro
Supplier: PanReac AppliChem
Acido barbiturico, Supelco®
Supplier: Merck
PETROLEUM ETHER 40-60C FOR PESTICIDE AN 1 * 2,5 L
Supplier: PanReac AppliChem
Cicloesano, extra dry 99.5%, AcroSeal®
Supplier: Thermo Fisher Scientific
CHLOROFORM STABILIZED WITH ETHANOL (REAG 1 * 2,5 L
Supplier: PanReac AppliChem
Cicloesano ≥99.5% (by GC), CHROMASOLV™ per analisi dei pesticidi, Riedel-de Haën™
Supplier: Honeywell Chemicals
Xilene (miscela di isomeri), J.T.Baker®
Supplier: Avantor
Etere di petrolio, 80…110 °C
Supplier: Roth Carl
1-Pentanolo 99+% ACS
Supplier: Thermo Fisher Scientific
(±)-1,2-Propandiolo ACS
Supplier: Thermo Fisher Scientific
Litio perclorato 99+% per analisi
Supplier: Thermo Fisher Scientific