5-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)-1H-indazole-3-carbonitrile 1 * 1 g
Catalog # PHBLPBJL1155-1G
Supplier: Pharmablock (USA)
5-(4,4,5,5-tetramethyl-1,3,2-dioxaborolan-2-yl)-1H-indazole-3-carbonitrile 1 * 1 g
Catalog # PHBLPBJL1155-1G
Supplier: Pharmablock (USA)
Frequently Bought Together
N,N-Dimetilformammide ≥99.9%, HiPerSolv CHROMANORM® per HPLC
Supplier: VWR Chemicals
Etile acetato ≥99%, TECHNICAL
Supplier: VWR Chemicals
Acetone ≥99%, TECHNICAL
Supplier: VWR Chemicals
Xilene (miscela di isomeri) ≥98.5%, AnalaR NORMAPUR® Reag. Ph. Eur., ACS per analisi
Supplier: VWR Chemicals
Acetonitrile ≥99.9%, HiPerSolv CHROMANORM®, grado gradiente per HPLC
Supplier: VWR Chemicals
Piridina ≥99.7%, AnalaR NORMAPUR® Reag. Ph. Eur., ACS per analisi
Supplier: VWR Chemicals
Acetone ≥99.8%, AnalaR NORMAPUR® Reag. Ph. Eur., ACS per analisi
Supplier: VWR Chemicals
2-Propanolo ≥98%, TECHNICAL
Supplier: VWR Chemicals
Etanolo 96% vol Ph. Eur.
Supplier: VWR Chemicals
Etanolo assoluto ≥99.8%, AnalaR NORMAPUR® Reag. Ph. Eur., ACS per analisi
Supplier: VWR Chemicals
Acqua, HiPerSolv CHROMANORM® per LC-MS, adatto per UPLC/UHPLC
Supplier: VWR Chemicals
Etere etilico ≥99% stabilizzato, GPR RECTAPUR®
Supplier: VWR Chemicals
Xilene (miscela di isomeri) ≥98%, TECHNICAL
Supplier: VWR Chemicals