0,00 SFr.
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
Switzerland
ContactUsLinkComponent
2-[1'-[(2-methylpropan-2-yl)oxycarbonyl]spiro[3,4-dihydrochromene-2,4'-piperidine]-4-yl]acetic acid 1 * 1 g
PHBLPBES00016-1G
:
Pharmablock (USA)
2-[1'-[(2-methylpropan-2-yl)oxycarbonyl]spiro[3,4-dihydrochromene-2,4'-piperidine]-4-yl]acetic acid 1 * 1 g
PHBLPBES00016-1G
:
Pharmablock (USA)
Frequently Bought Together
Benzile benzoato per sintesi, Sigma-Aldrich®
: Merck
Tetraidrofurano, EMPLURA®, extra puro, Supelco®
: Merck
ACETONITRILE EMPLURA® 1 * 4 L
: Merck
Acetonitrile ≥99.5% ACS
: Thermo Fisher Scientific
N,N-Dimetilformammide ≥99.7% per HPLC
: Thermo Fisher Scientific
1-Butanolo, BAKER ANALYZED® ACS, J.T.Baker®
: Avantor
Metanolo, BAKER ANALYZED® ACS, J.T.Baker®
: Avantor
2-Metilbutano ≥99%, per analisi
: Honeywell Chemicals
HALAG CHEMIE HALADES 191 KANISTER 10KG 1 * 10 kg
: MARKET SOURCE PART PROCESS
(±)-2-Metiltetraidrofurano, anidro stabilizzato for grignard-reaction
: Thermo Fisher Scientific
Carbonio solfuro 99.9% per HPLC
: Thermo Fisher Scientific
N,N-Dimetilacetammide 99%, puro
: Thermo Fisher Scientific
Trietilammina ≥99.5%, BioSyn™ per HPLC, Fluka™
: Honeywell Chemicals