5-(tetramethyl-1,3,2-dioxaborolan-2-yl)-1H,2H,3H-pyrrolo[2,3-b]pyridin-2-one 1 * 1 g
PHBLPB02538-1G
5-(tetramethyl-1,3,2-dioxaborolan-2-yl)-1H,2H,3H-pyrrolo[2,3-b]pyridin-2-one 1 * 1 g
PHBLPB02538-1G
Frequently Bought Together
Acetone ≥99.8%, HiPerSolv CHROMANORM® per HPLC
: VWR Chemicals
Etanolo, GPR RECTAPUR®
: VWR Chemicals
2-Propanolo ≥99.0%, GPR RECTAPUR®
: VWR Chemicals
1-Butanolo ≥98.5%, GPR RECTAPUR®
: VWR Chemicals
Etere etilico ≥99% stabilizzato, GPR RECTAPUR®
: VWR Chemicals
Etere di petrolio, 40…60 °C, GPR RECTAPUR®
: VWR Chemicals
Toluene ≥99.7%, PESTINORM® per analisi dei pesticidi
: VWR Chemicals
Acetone ≥99.8%, AnalaR NORMAPUR® Reag. Ph. Eur., ACS per analisi
: VWR Chemicals
Metanolo ≥99.7%, PESTINORM® per analisi dei pesticidi
: VWR Chemicals
n-Eptano ≥99.0%, AnalaR NORMAPUR® per analisi
: VWR Chemicals