Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Powder samplers, Mini

Powder samplers, Mini

Acciaio inossidabile, 300 mm, 6 mm, 0,1 ml
Codice catalogo BURK5346-3100
Nome del fornitore:   BURKLE
Powder samplers, Mini
Codice catalogo BURK5346-3100
Nome del fornitore:  BURKLE
Powder samplers, Mini
Powder samplers, Mini

Acciaio inossidabile, 300 mm, 6 mm, 0,1 ml

Price
SFr. 781.00
Log in per disponibilità
1 * 1 ST
Product Details & Documents

The Powder Sampler Mini is a stainless steel sampler for small quantities. The sampler precisely collects 0,01, 0,05, and 0,1 ml sample volumes, depending on the version.

  • Sampling of small quantities (0,01 - 0,1 ml)
  • Simple and fast application with the push of a button

When the button is pressed, a sampling rod enters the sample material and retracts when released. In this way, a fixed amount of sample material is enclosed in the sample notch of the rod and removed.

With an insertion depth of up to 300 mm, multiple target point samples can be collected at different depths.

The small volume powder sampler is made of high-quality stainless steel 1.4404/1.4571 (316L/316Ti).

The Mini powder sampler is used for sampling powdery products from small containers, sacks, drums or open containers. Primarily in the pharmaceutical, medical products, and biotechnology sectors, e.g. for testing raw materials, active ingredients, and excipients.

To use:
1. Insert the powder sampler into the powder to be sampled to the desired depth.
2. At the desired depth, extend the inner rod by pressing the button.
3. Move the sampler slightly up and down. This fills the collection chamber with the powder to be sampled.
4. Retract the inner rod.
5. Pull the sampler out of the medium.
6. Extend the inner rod and empty the sample into a suitable collection container.
7. Clean the sampler.

Specifiche
  • Ø:
    6 mm
  • Volume:
    0,1 ml
  • Lunghezza:
    300 mm
  • Materiale:
    Acciaio inossidabile
  • Seq:
    03