ESD Cleanroom Socks
Thin, bianco
Codice catalogo ALSO1028566
Nome del fornitore: ALSICO HIGHTECH
Vai a
Product Details & Documents
New cleanroom socks, made according to the last revision of Annex 1 of the EU GMP.
- One size
- 2 variants: Thick and thinner
- Made of 100% polyester
- Industrial washable at 60°
- Cuff with ribbed stitch 1×1 to help the sock cling to the leg
- Low linting filament yarn
- Comfortable at the toe
- Fabric: 97% polyester and 3% elastane
Thick socks: 150 Denier/288 filament, with Alsico High Tech red logo
Thinner socks: 167 Denier/48 filament, with Alsico High Tech blue logo
Packaging: Packed per: 100 pairs.
Specifiche
- Tipo:Thin
- Colore:bianco
- Seq:01
- Tessuto:97% polyester and 3% elastane
- Cat. No.:ALSO1028566
- Genere:Unisex
- Applicazioni per abiti:Cleanroom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



