VWR® Wire-O Computation Notebooks
Wire-O computation notebook, traslucido, Quad ruled, English, 23.5×29.85 cm, 100
Catalog # 818-0306
Supplier: VWR Collection
Jump to:
Product Details & Documents
Wire-O computation notebooks feature a translux cover and quad ruled format pages.
- Translux cover
- 235×298,5 mm pages
- 100 pages
- Quad ruled format
: All books made in accordance with GLP, GMP, and GCP guidelines.
Specifications
- Formato carta:23.5×29.85 cm
- Tipo:Quad ruled
- Versione:English
- Colore:traslucido
- Descrizione:Wire-O computation notebook
- Seq:01
- Numero di pagine:100



