Inserisci ordine
Switzerland
Orders LinkContactUsLinkComponent
Electronic Battery Crimping Tools

Electronic Battery Crimping Tools

Electronic crimper tool for 13 mm crimp caps
Catalog # SGEA6A13C0
  
Electronic Battery Crimping Tools
Catalog # SGEA6A13C0
  
Electronic Battery Crimping Tools
Electronic Battery Crimping Tools

Electronic crimper tool for 13 mm crimp caps

Price
SFr. 1’130.00
Log in for availability
1 * 1 ST
Product Details & Documents

Electronic battery crimping tools effortlessly crimp/decap aluminum and 2-part aluminum/steel caps with just the push of a button.

  • Consistently crimp caps to a reproducible seal setting with less physical strain
  • Powerful brushless motor with a fast cycle
  • Long lasting lithium ion battery provides up to 800 crimps/decaps per charge with an average recharge time of 1 to 2 hours
  • Innovative charging system, which includes a warning light when recharging is necessary
  • Can be operated while charging
  • The controls to increase or decrease crimp settlings are conveniently located on top of the unit, preventing accidental adjustment of the settings
  • OLED screen for simple operation displays tool size, battery status, crimp setting and cycle result
  • Performance tracking through an internal cycle log

Tools in 8, 11, 13, and 20 mm crimping and decapping.

Specifications
  • Descrizione:
    Electronic crimper tool for 13 mm crimp caps
  • Seq:
    03
  • Cat. No.:
    SGEA6A13C0
Accessories

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • SGEA5ASTA0
    Stand for CRS electronic and hand crimpers and decappers
    Log in for availability
    1 * 1 ST - SFr. 84.00

Product Information

  • Catalog #
    Descrizione
    Availability
    Price
  • SGEA5ABAS0
    Base for electronic crimping tool and high powered crimping tool
    Log in for availability
    1 * 1 ST - SFr. 278.00

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.